phimh400u

PHILIPS LIGHTING 274498 400W 135V 3900K Philips Switch Start Metal Halide Standard Lamp, White

In Stock
Price $24.35 / EA Eco fees: $1.10
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:274498

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH400/U 6PK Bulb Shape ED37
Bulb Base E39 Mogul Wattage 400 W
Lumens 39000 lm Color Temperature 3900 K
Color Rendering Index (CRI) 65 Voltage Rating 135 V
Material Quartz Discharge Tube Bulb Color/Finish Clear
Operating Position Universal Diameter 117.475 mm
Maximum Overall Length 292.1 mm UPC 046677274498

Packages

6 - UNIT = (6) 144 - UNIT = 144
This website uses cookies to ensure you get the best experience on our website. Read more
Ok