PHILIPS LIGHTING 321505 1000W 263V Philips Switch Start Metal Halide Standard Lamp, Clear
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | BT37 |
Bulb Base | E39 Mogul | Wattage | 1000 W |
Lumens | 110000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 263 V |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 117.475 mm | Height | 11.732 in |
Width | 5.000 in | Maximum Overall Length | 292.1 mm |
UPC | 046677321505 |
Packages
6 - UNIT - (6) | 216 - SKID - 216 |