PHILIPS LIGHTING 287334 175W 132V 4000K Philips Switch Start Metal Halide Standard Lamp, Clear
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Designation | MH 175W /640 E39 ED90 CL SLV/12 |
Bulb Shape | ED28 | Bulb Base | E26 Medium |
Wattage | 175 W | Lumens | 14000 lm |
Color Temperature | 4000 K | Average Life | 10000 hr |
Color Rendering Index (CRI) | 65 | Start Type | Switch |
Voltage Rating | 132/147 V | ANSI Code | M57/E |
Bulb Color/Finish | Clear/Coated | Maximum Overall Length | 211.15 mm |
Application | For General Lighting | UPC | 046677287337 |
Packages
12 - UNIT - (12) |