Abbotsford
phimh250cu

PHILIPS LIGHTING 291690 250W 133V Philips ED28 Switch Start Metal Halide Standard Lamp, Coated

Price $52.45 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:291690

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH 250/CU/USA Bulb Shape ED28
Bulb Base E39 Mogul Wattage 250 W
Lumens 19500 lm Color Temperature 3700 K
Average Life 10000 hr Color Rendering Index (CRI) 70
Voltage Rating 133 V ANSI Code M58/E
Bulb Color/Finish Frosted Operating Position Universal
Diameter 88.9 mm Maximum Overall Length 211.15 mm
Application GENERAL LIGHTING UPC 046677291693

Packages

1 - UNIT - 1 480 - SKID - 1480
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok