PHILIPS LIGHTING 419523 100W 97V Philips MasterColor CDM ED17 Elite Lamp
Description
MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar BD-17 lamp shape.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Designation | MHC100/C/U/M 3K ELITE |
Bulb Shape | BD17 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 10200 lm |
Color Temperature | 3000 K | Average Life | 16000 hr |
Color Rendering Index (CRI) | 90 | Voltage Rating | 97 V |
Material | Ceramics Discharge Tube | Bulb Color/Finish | Coated/Frosted |
Operating Position | Universal | Diameter | 53.975 mm |
Maximum Overall Length | 138.125 mm | Application | GENERAL LIGHTING |
UPC | 046677419523 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 864 - UNIT = 864 |