PHILIPS LIGHTING 429886 100W 4000K Philips ALTO® MasterColor CDM Standard High Intensity Discharge Lamp, Clear
Description
Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MHC100/U/M/4K ELITE | Bulb Shape | ED17 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 9000 lm | Color Temperature | 4000 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 92 |
Voltage Rating | 102 V | Material | Ceramics Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 53.975 mm | Maximum Overall Length | 138.125 mm |
Application | General Lighting | UPC | 046677429881 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 | 864 - SKID - 864 |