PHILIPS LIGHTING 419515 100W 100V Philips CDM ED17 MasterColor Elite Lamp, Clear
Description
MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Designation | MHC100/U/M/3K ELITE |
Bulb Shape | BD17 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 11000 lm |
Color Temperature | 3000 K | Average Life | 16000 hr |
Color Rendering Index (CRI) | 90 | Voltage Rating | 100 V |
Material | Ceramics Discharge Tube | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 53.975 mm |
Maximum Overall Length | 138.125 mm | Standards | 57C |
Application | General Lighting | UPC | 046677419516 |
Packages
1 - UNIT - 1 |