PHILIPS LIGHTING 430702 100W 102V Philips ED28 MasterColor Elite, Clear
Description
Philips MasterColor ceramic metal halide pulse start ED28 Lamps are a better value than quartz metal halide, with longer life, higher lumen maintenance, and energy efficiency.
Specifications
Brand Name | Philips Lighting | Sub Brand | Elite |
Item Name | Metal Halide Lamp | Type | HID Indoor |
Bulb Overall Shape | Ellipsoid | Designation | MHC100/U/HR/4K ED28 - ELITE |
Bulb Shape | ED28 | Bulb Base | E39 Mogul |
Wattage | 100 W | Lumens | 10000 lm |
Color Temperature | 4000 K | Average Life | 60000 hr |
Light Color | 940 Cool White | Color Rendering Index (CRI) | 90 |
Voltage Rating | 102 V | Material | Ceramic Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 3.5 in | Maximum Overall Length | 211.15 mm |
Standards | 57C | Application | General Lighting |
UPC | 046677430702 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 288 - UNIT = 288 |