Abbotsford
phimhc150um4kalto

PHILIPS LIGHTING 377200 150W 4000K Philips MasterColor® ED17 Metal Halide Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:377200

Description

Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type HID Lamps&Specialities Bulb Overall Shape Ellipsoid
Designation MHC150/U/M/4K ALTO 12PK Bulb Shape ED17
Bulb Base E26 Medium Wattage 150 W
Lumens 13000 lm Color Temperature 4000 K
Average Life 20000 hr Color Rendering Index (CRI) 93
Voltage Rating 95 V Material Ceramics Discharge Tube
Bulb Color/Finish Clear Operating Position Universal
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application General Lighting UPC 046677377205

Packages

1 - UNIT - 1 864 - SKID - 864
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok