Abbotsford
phimhc70um3kalto

PHILIPS LIGHTING 419473 70W 95V Philips CDM ED17 MasterColor Elite Lamp, Clear

Price $91.43 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:419473

Description

MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar BD-17 lamp shape.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Designation MHC70/U/M/3K ELITE Bulb Shape BD17
Bulb Base E26 Medium Wattage 70 W
Lumens 7700 lm Color Temperature 3000 K
Average Life 16000 hr Color Rendering Index (CRI) 89
Voltage Rating 95/296 V Material Ceramic Discharge Tube
Bulb Color/Finish Clear Maximum Overall Length 138.125 mm
Application For General Lighting UPC 046677419479

Packages

1 - UNIT - 1 864 - SKID - 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok