PHILIPS LIGHTING 429910 70W 95V Philips ED17 MasterColor Elite Ceramic Metal Halide Lamp, Coated
Description
Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Sub Brand | PHILIPS |
Type | HID Indoor | Wattage | 70 W |
Lumens | 6200 lm | Color Temperature | 4200 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 86 |
Voltage Rating | 95 V | ANSI Code | M143/M98/E |
Diameter | 2.125 in | Standards | 57C |
Application | General Lighting | UPC | 046677429911 |
Packages
1 - UNIT - 1 |