Abbotsford
phimp400bu

PHILIPS LIGHTING 133322 400W 135V Philips Mogul Switch Start Metal Halide Protected Lamp, Clear

Price $97.85 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:133322

Description

An efficient, protected O rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MP400/BU 6 PK Bulb Shape ED37
Bulb Base EX39 Wattage 400 W
Lumens 38000 lm Color Temperature 4000 K
Average Life 20000 hr Color Rendering Index (CRI) 65
Voltage Rating 135 V ANSI Code M59/O
Material Ceramics Discharge Tube Bulb Color/Finish Clear
Operating Position H15 (BU15) Diameter 117.475 mm
Maximum Overall Length 292.1 mm Application GENERAL LIGHTING
UPC 046677133320

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6 216 - SKID - 216
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok