Abbotsford
phimp1000bu

PHILIPS LIGHTING 281188 1000W 263V Philips Mogul BT56 Switch Start Metal Halide Protected Bulb, Clear

Price $169.62 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:281188

Description

An efficient, protected O rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MP1000/BU 6PK Bulb Shape BT56
Bulb Base EX39 Wattage 1000 W
Lumens 110000 lm Color Temperature 3900 K
Average Life 12000 hr Color Rendering Index (CRI) 65
Voltage Rating 263 V ANSI Code M47/O
Material Ceramics Discharge Tube Bulb Color/Finish Clear
Operating Position H15 (BU15) Diameter 177.8 mm
Maximum Overall Length 390.525 mm Application General Lighting
UPC 046677281182

Packages

1 - UNIT - 1 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok