PHILIPS LIGHTING 232835 400W 135V 4300K Philips Pulse Start Metal Halide Standard Lamp, Clear
Description
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED37 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 40000 lm | Color Temperature | 3800 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 135 V |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 117.475 mm | Maximum Overall Length | 292.1 mm |
UPC | 046677232832 |
Packages
1 - UNIT - 1 | 216 - SKID - 216 |