Abbotsford
ushmh250u

USHIO AMERICA 5000225 250W 4000K 21000LM ED28 E39 Mogul Base UMH Metal Halide Lamp, Clear

Price $23.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:5000225

Description

The USHIO UMH Metal Halide lamps are introduced with the lighting distributor in mind. This family of industry standard metal halide lamps is interchangeable with existing mogul base lamps that are widely used in the industry today.

Specifications

Brand Name Ushio Item Name Metal Halide HID Lamp
Bulb Overall Shape Ellipsoid Bulb Shape ED28
Bulb Base E39 Mogul Wattage 250 W
Lumens 21000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 75 Bulb Color/Finish Clear
Dimmable No Operating Position Universal
Maximum Overall Length 127 mm UPC 048777275771

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok