Abbotsford
ushumh400u

USHIO AMERICA 5000227 400W 4000K 34000LM ED37 E39 Mogul Base UMH Metal Halide Lamp, Clear

Price $25.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:5000227

Description

The USHIO UMH Metal Halide lamps are introduced with the lighting distributor in mind. This family of industry standard metal halide lamps is interchangeable with existing mogul base lamps that are widely used in the industry today.

Specifications

Brand Name Ushio Item Name Metal Halide HID Lamp
Bulb Overall Shape Ellipsoid Bulb Shape ED37
Bulb Base E39 Mogul Wattage 400 W
Lumens 34000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 75 Bulb Color/Finish Clear
Dimmable No Operating Position Universal
Maximum Overall Length 292 mm UPC 995047016179

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok