Abbotsford
gec0116b6708g3d

GE MULTILIN 116B6708G3-D 125V 12.5W Ge Multilin Indicator Light LED, Green

Price $48.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:116B6708G3-D

Description

The ET-16 (Incandescent) indicating lamps are designed for application on switchboard panels up to and including 0.25inch thickness. The lamps economize on space and permit easy replacement of bulb and resistor.

Specifications

Brand Name GE Sub Brand Multilin™
Item Name Indicating Lamp with 286A5443PG4 Cap Voltage Rating 125 VDC
Wattage 12.5 Lamp Type Incandescent
Lens Color Green For Use With Switchboard Panels

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok