iwa250r401

STANDARD PRODUCTS 10251 250W 120-130V Standard Products Lamp Incandescent R40 Medium Class Flood Heat

Availablefor Backorder
Price $8.56 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:10251

Description

INCANDESCENT SPECIALTY LAMPS BR40 / MED BASE E26 / 250W / 120-130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type Infrared
Designation 250BR40/IR/CL/5M/120 130V/STD Bulb Shape BR40
Bulb Base E26 Medium Wattage 250 W
Average Life 5000 hr Voltage Rating 120 - 130 V
Bulb Color/Finish Clear/Frosted Maximum Overall Length 167 mm
UPC 069549102514

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok