sie3sx1344

SIEMENS CANADA 3SX1344 2W 24VAC/DC Siemens Lamp Incandescent BA9s, Clear

Availablefor Backorder
Price $9.92 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3sx1344

Description

24V BULB #757

Specifications

Brand Name Siemens Item Name Indicator Incandescent Lamp
Bulb Overall Shape Pear Bulb Base BA9s
Wattage 2 W Voltage Rating 24 V
Dimmable No Maximum Overall Length 28 mm
UPC 040892548136

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok