Abbotsford
iwa2245

STANDARD PRODUCTS 22003 7W 120V Standard Incandescent Lamp, Chrismas Class, C9.25, Candelabra E17, Clear

Price $0.77 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22003

Description

INCANDESCENT CHRISTMAS LAMPS 7W C9.25 E17 120V CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Type C9.25 Wattage 7 W
Average Life 1000 hr DLC N
Voltage Rating 120 V UPC 069549220034

Packages

1 - UNIT - 1 25 - UNIT - 25 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok