Abbotsford
iwa25b10cl2me12120v

STANDARD PRODUCTS 50522 25W 120V B10 Candelabra Base Lamp, Clear

Price $1.69 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50522

Description

INCANDESCENT 25W B10 E12 120V CLEAR BRITELUX STD

Specifications

Brand Name Standard Products Sub Brand Britelux™
Item Name Incandescent Lamp Type B10
Designation 25B10/CL/2M/E12/120V/STD BLX Bulb Shape B10
Bulb Base E12 Candelabra Wattage 25 W
Lumens 220 lm Average Life 2000 hr
DLC N Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 99 mm UPC 069549005228

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok