Abbotsford
iwa7c7cl2me12120v

STANDARD PRODUCTS 22008 C-7 7W 120V E12 Standard Products Incandescent Lamp Candle, Clear

Price $4.63 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22008

Description

INCANDESCENT 7W C7 E12 120V CLEAR 2 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type C7
Bulb Overall Shape Standard Designation 7C7/CL/2M/E12/120V/2P/STD
Bulb Shape C7 Bulb Base Candelabra E12
Wattage 7 W Lumens 26 lm
Average Life 2000 hr DLC N
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable No Maximum Overall Length 54 mm
UPC 069549220089

Packages

2 - UNIT - (2) 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok