Abbotsford
iwactf4032

STANDARD PRODUCTS 50613 40W 130V Incandescent Lamp, Candelabra Class, B10, E12, Torpedo Tip, Frost

Price $1.90 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50613

Description

Incandescent general service lamp with Candelabra E12 base, B10 shape. 3000 average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Bulb Overall Shape Standard Bulb Shape B10
Bulb Base E12 Candelabra Wattage 60 W
Lumens 280 lm Average Life 3000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 98.5 mm
UPC 069549006133

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok