Abbotsford
iwaetf4032

STANDARD PRODUCTS 50625 40W 130V Standard Incandescent Lamp, Candelabra Class, B10, Med Base E26, Torpedo Tip, Frost

Price $2.86 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50625

Description

INCANDESCENT 40W B10 E26 130V FROST STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Bulb Overall Shape Standard Bulb Shape B10
Bulb Base E26 Medium Wattage 40 W
Lumens 280 lm Average Life 3000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 89 mm
UPC 069549006256

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok