Abbotsford
iwaetf6032

STANDARD PRODUCTS 50626 60W 130V Standard Incandescent Lamp, Candelabra Class, B10, Med Base E26, Torpedo Tip, Frost

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50626

Description

INCANDESCENT GENERAL SERVICE LAMPS B10 / MED BASE E26 / 60W / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Designation 60B10/F/3M/130V/STD Bulb Shape B10
Bulb Base E26 Medium Wattage 60 W
Lumens 415 lm Average Life 3000 hr
Voltage Rating 130 V Bulb Color/Finish Frosted
Maximum Overall Length 99 mm UPC 069549006263

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok