Abbotsford
phibc40etcdll

PHILIPS LIGHTING 129262 40W 120V 266LM Duramax Long Life Decorative Blunt Tip Bulb, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:129262

Description

Philips DuraMax Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in avariety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Candle Decorative Bulb Shape B13
Bulb Base E26 Medium Wattage 40 W
Lumens 266 lm Voltage Rating 120 V
Bulb Color/Finish Clear Diameter 41.275 mm
Maximum Overall Length 103.2 mm UPC 046677129262

Packages

1 - UNIT - 1 6 - UNIT = (6) 864 - UNIT = 864
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok