Abbotsford
phibc25etcdll

PHILIPS LIGHTING 129221 25W 120V Philips DuraMax® Deco Blunt Tip Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:129221

Description

Philips DuraMax® Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in a variety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.

Specifications

Brand Name Philips Lighting Item Name Candle Decorative Incandescent Lamp
Bulb Overall Shape Bent Bulb Shape B13
Bulb Base E26 Medium Wattage 25 W
Lumens 118 lm Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 103.2 mm UPC 046677129224

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok