PHILIPS LIGHTING 809780 40W 120V Director Superlux, White
Description
Philips Director Family has a unique shape and coating which directs light out the front of the bulb and concentrates a soft white light that is easy on the eyes. The Director light bulb is superior to ordinary bulbs because less light is lost inside the lighting fixture and more is directed where it is needed.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Superlux | Designation | BC40K16/SUPERLUX |
Bulb Shape | K16 | Bulb Base | Medium Screw E26 |
Wattage | 40 W | Voltage Rating | 120 V |
Filament | Multi-Coiled | Bulb Color/Finish | Opal |
Dimmable | No | UPC | 067805002110 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 1008 - UNIT = 1008 |