Abbotsford
iwa150br38fl130

STANDARD 52001 LAMP INC BR38 MED REFLFL 150W 130V

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:52001

Description

STANDARD's Energy Saving lower-wattage Reflector lamps, you maintain similar light output, while consuming less energy!

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type BR38
Designation 120BR38/FL/5M/ES/130V/STD Bulb Shape BR38
Bulb Base E26 Medium Wattage 120 W
Lumens 895 lm Average Life 5000 hr
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 147 mm UPC 069549020016

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok