iwa250par38fl

STANDARD 11151 Generic Incandescent Flood Lamp PAR38 250 W E26 Medium

Availablefor Backorder
Price $55.46 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:11151

Description

INCANDESCENT SPECIALTY LAMPS PAR38 / MED BASE E26 / 250W / 120-130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Flood Lamp Type PAR38
Designation K250PAR38/FL 120-130V 12PK Bulb Shape PAR38
Bulb Base E26 Medium Wattage 250 W
Lumens 3100 lm Average Life 4000 hr
Beam Angle 30° Center Beam Candle Power 5000 cd
Voltage Rating 120 - 130 V Bulb Color/Finish Clear
Maximum Overall Length 135 mm UPC 046677374327

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok