iwa375r40ircl115

STANDARD PRODUCTS 46151 R40 375W 115/125V E26 Standard Products Heat Lamp, Clear

Availablefor Backorder
Price $43.61 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:46151

Description

SAFETY MAX INCANDESCENT R SHAPE R40 / MED BASE E26 / 375W / 125V

Specifications

Brand Name Standard Products Sub Brand Safety Max
Type Incandescent Wattage 375 W
Average Life 5000 hr Voltage Rating 125 V
UPC 069549461512

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok