Abbotsford
iwa45r20fl5m130velume2p

STANDARD PRODUCTS 61707 45W 130V 5000K R20 Medium Base E26 E-Lume Incandescent Lamp

Price $3.2700 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 2
Manufacturer:STANDARD
Manufacturer #:61707

Description

FEATURES & BENEFITS:• Shape: R20• Base: Med Base E26• Watts: 45W• Average Life (Hours): 5000• Finish: Frost• Filament:CC-7• Light Center Length mm (in):75.0 (2 15/16)• Maximum Overall Length mm (in):99.0 (3 29/32)• Volts:130V

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name Incandescent Flood Lamp Type R20
Designation 45R20/FL/5M/130V/STD Bulb Shape BR20
Bulb Base E26 Medium Wattage 45 W
Lumens 255 lm Average Life 5000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 99 mm
UPC 069549617070

Packages

2 - UNIT - (2) 60 - UNIT - 60 4320 - UNIT - 4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok