iwa65br30fl5m130velume2p

STANDARD PRODUCTS 52452 BR30 65W 130V E26 Standard Products Incandescent Lamp

Availablefor Backorder
Price $2.23 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:52452

Description

INCANDESCENT GENERAL SERVICE REFLECTOR LAMPS BR30 / MED BASE E26 / 65W / 130V

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name Flood Incandescent Lamp Type BR30
Designation 65BR30/FL/5M/ES/130V/ELUME 2P Bulb Shape BR30
Bulb Base Medium Base E26 Wattage 65 W
Lumens 470 lm Average Life 5000 hr
Light Color Silver Voltage Rating 130 V
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 130 mm UPC 069549024526

Packages

2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok