iwa65br40fl130

STANDARD PRODUCTS 50080 BR40 65W 130V E26 Standard Products Medium Reflector Flood Energy Saving Ballast Incandescent Lamp, Silver

Availablefor Backorder
Price $5.25 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:50080

Description

INCANDESCENT GENERAL SERVICE REFLECTOR LAMPS BR40 / MED BASE E26 / 65W / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Type BR40 Wattage 65 W
Lumens 470 lm Average Life 5000 hr
Voltage Rating 130 V UPC 069549000803

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok