Abbotsford
iwa75br30fl120

STANDARD 10257 LAMP INC BR30 MED REFLFL 75W 120V

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10257

Description

Incandescent reflector lamp with E26 medium screw base.

Specifications

Brand Name Standard Products Item Name Incandescent Lamp
Bulb Overall Shape Reflector Designation 75BR30/FL/20M/120V/STD
Bulb Shape BR30 Bulb Base E26 Medium
Wattage 75 W Lumens 450 lm
Average Life 20000 hr Voltage Rating 120 V
Filament C-9/5 Bulb Color/Finish Clear
Maximum Overall Length 5.2 in UPC 069549102576

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok