Abbotsford
phi30r20ll

PHILIPS LIGHTING 126342 30W 120V Philips R20 DuraMax® Incandescent Flood Light

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:126342

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.

Specifications

Brand Name Philips Lighting Sub Brand Duramax®
Item Name Incandescent Flood Lamp Type Universal
Designation 30W E26 120V R20 Bulb Shape R20
Bulb Base E26 Medium Wattage 30 W
Average Life 2000 hr Voltage Rating 120 V
Filament CC6 Material Aluminum Base
Bulb Color/Finish Silver Reflector Maximum Overall Length 3-15/16 in
Application For Dramatic Accents and Display Lighting as well as General Lighting in A Variety of Applications UPC 046677126346

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok