Abbotsford
phi65brfl60130

PHILIPS LIGHTING 225375 65W 130V Philips Duramax Reflector Flood Incandescent Light Bulb, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:225375

Description

Philips DuraMax® Long Life Reflector Flood Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax productslast longer than standard incandescent light bulbs. Available in a variety of sizes and wattages. Use flood lights for general or ambient lighting; use spot lights to highlight artwork or architecture. Both are ideal for use in recessed cans or track lighting fixtures.

Specifications

Brand Name Philips Lighting Item Name Incandescent Flood Lamp
Type Incandescent Bulb Shape BR40
Bulb Base E26 Medium Wattage 65 W
Lumens 685 lm Color Temperature 2700 K
Average Life 2000 hr Beam Angle 60°
Voltage Rating 130 V Bulb Color/Finish Frosted
Diameter 127 mm Maximum Overall Length 165.1 mm
Application INDOOR REFLECTOR UPC 046677225377

Packages

24 - UNIT = (24) 432 - SKID - 432
This website uses cookies to ensure you get the best experience on our website. Read more
Ok