Abbotsford
phik250par38fl

PHILIPS LIGHTING 374322 250W 120-130V Philips Advance PAR38 Krypton Flood Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:374322

Description

Incandescent lamp provides parabolic aluminium reflector with E26SK base.

Specifications

Brand Name Philips Lighting Item Name Incandescent Flood Lamp
Type Incandescent Bulb Shape PAR38
Bulb Base E26 Medium Screw Wattage 250 W
Lumens 31000 lm Color Temperature 3500 k
Average Life 4000 hr Color Rendering Index (CRI) 100
Beam Angle 30° Center Beam Candle Power 5000 cd
Voltage Rating 120 - 130 V Material Aluminium
Bulb Color/Finish Clear Dimmable Yes
Diameter 122.5 mm Maximum Overall Length 135 mm
Application FLOOD UPC 046677374327

Packages

12 - UNIT = (12) 720 - SKID - 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok