Abbotsford
iwa60a19ifrs

STANDARD PRODUCTS 61800 A19 RS 60W 130V E26 Frosted Incandescent Lamp

Price $2.06 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61800

Description

STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Type A19 Wattage 60 W
Lumens 520 lm Average Life 5000 hr
DLC N Voltage Rating 130 V
UPC 069549618008

Packages

2 - UNIT - (2) 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok