SAFETY MAX INCANDESCENT A SHAPE A19 / MED BASE E26 / 100W / 130V
SAFETY MAX INCANDESCENT A SHAPE A19 / MED BASE E26 / 100W / 130V
Brand Name | Standard Products | Sub Brand | Safety Max |
Item Name | Incandescent Lamp | Type | Incandescent |
Bulb Overall Shape | Pear | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 1050 lm | Average Life | 5000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 108 mm | UPC | 069549101302 |
24 - UNIT - 24 | 120 - UNIT - (120) |