Abbotsford
iwa100a21cl10mtsk130v

STANDARD PRODUCTS 59554 100W 120V 1275LM A21 E26 Medium Base Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:59554

Description

PRODUCT FEATURES:- L amp Type: Traffic Signal- Shape: A21- Base: Med Base E26- Watts (W): 100- Average Life (Hours): 10000- Finish: Clear- Filament: C-9- Initial Lumens: 1275- Maximum Overall Length mm (in): 113.0 (4 7/16)- Light Center Length mm (in): 62.0 (2 7/16)- Volts (V): 120

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A21
Bulb Overall Shape Pear Bulb Shape A21
Bulb Base E26 Medium Wattage 100 W
Lumens 1275 lm Average Life 10000 hr
DLC N Voltage Rating 0 - 130 V
Filament Carbon Bulb Color/Finish Clear
Maximum Overall Length 113 mm UPC 069549595545

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok