Abbotsford
iwa100arsvs130

STANDARD PRODUCTS 61802 100V 130V Standard Lamp Incandescent A19 Medium Rough Service Vibration, Frosted

Price $2.13 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61802

Description

STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A19
Designation 100A19/F/RS/130V/STD/2P Bulb Shape A19
Bulb Base E26 Medium Wattage 100 W
Lumens 1050 lm Average Life 5000 hr
DLC N Voltage Rating 130 V
Filament Carbon Bulb Color/Finish Frosted
Maximum Overall Length 4-1/4 in Application For Rough Service
UPC 069549618022

Packages

2 - UNIT - (2) 120 - UNIT - 120 4200 - UNIT - 4200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok