iwa15a15if130v

STANDARD PRODUCTS 50166 15W 130V Standard A15 Incandescent Lamp, Medium Base E26, Frost

In Stock
Price $1.64 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:50166

Description

Incandescent lamp

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A15
Bulb Overall Shape Pear Bulb Shape A15
Bulb Base E26 Medium Wattage 15 W
Lumens 80 lm Average Life 5000 hr
Voltage Rating 130 V Bulb Color/Finish Frosted
Maximum Overall Length 89 mm UPC 069549001664

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok