Abbotsford
iwa25t8cldc125

STANDARD PRODUCTS 52198 T8 25W 120/125V BA15D Standard Products Incandescent Lamp, Clear

Price $4.47 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:52198

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type T8
Designation 25T8/CL/1.5M/BA15D/120V/STD Bulb Shape T8
Bulb Base BA15d Wattage 25 W
Lumens 220 lm Average Life 1500 hr
DLC N Voltage Rating 120 - 125 V
Bulb Color/Finish Clear Maximum Overall Length 65 mm
Application For Refrigerator and Baking Oven UPC 069549021983

Packages

1 - UNIT - 1 25 - UNIT - 25 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok