Abbotsford
iwa25a19cl130

STANDARD PRODUCTS 50942 25W 130VAC Standard A19 Incandescent Lamp, Med Base E26, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50942

Description

The britelux TM lamp series is 25% brighter than conventional 130 volt lamps. They produce a crisp bright light that is comparable to krypton lamps. They are ideal for residential applications and available in a wide variety of shapes and wattages.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A19
Bulb Overall Shape Pear Bulb Shape A19
Bulb Base E26 Medium Wattage 25 W
Lumens 105 lm Average Life 6000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 108 mm
UPC 069549009424

Packages

1 - UNIT - 1 4 - UNIT - 4 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok