Abbotsford
iwa25a19f6m120v

STANDARD PRODUCTS 50943 25W 130V Incandescent Lamp, A19, Med Base E26, Frost

Price $1.2800 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 4
Manufacturer:STANDARD
Manufacturer #:50943

Description

Standard medium base E26 incandescent lamp. 6000 hour average life, C-9 filament, frost finish. 4 per pack.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A19
Bulb Shape A19 Bulb Base E26 Medium
Wattage 25 W Lumens 100 lm
Average Life 6000 hr DLC N
Voltage Rating 130 V Filament Carbon
Bulb Color/Finish Frosted Maximum Overall Length 108 mm
UPC 069549009431

Packages

4 - UNIT - (4) 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok