Abbotsford
iwa30100a21wh4m120

STANDARD PRODUCTS 50152 30W/70W/100W 130V Standard Incandescent Specialty Lamps A21, 3 Cont. Med Base E26D

Price $6.69 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50152

Description

Incandescent specialty tri-light (3-way) lamp with 3 cont. medium base E26d base, A21 shape. 4000 average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A21
Bulb Overall Shape Pear Bulb Shape A21
Wattage 100 W Lumens 990 lm
Average Life 4000 hr DLC N
Voltage Rating 130 V Filament Multi-Coiled
Bulb Color/Finish White/Frosted Maximum Overall Length 135 mm
UPC 069549001527

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok