STANDARD PRODUCTS 50144 40W 130V Incandescent General Service Reflector Lamp, CL, A15, Med Base E26
Description
INCANDESCENT GENERAL SERVICE LAMPS A15 / MED BASE E26 / 40W / 130V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A15 |
Designation | 40A15/CL/5M/130V/STD | Bulb Shape | A15 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 265 lm | Average Life | 5000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 89 mm | UPC | 069549001442 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |