Abbotsford
iwa40a19f6m130vstd4p

STANDARD PRODUCTS 50945 40W 130V A19 SAFETY MAX Medium Base A19 Incadescent Lamp, Frost

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50945

Description

FEATURES:• The Safety Max coating on incandescent lamps resists punctures and abrasions• Many of the lamps offer long life and can be used in areas where relamping can be difficult• Lamps built with C-9 filaments are designed to withstand shock and vibration

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A19
Bulb Overall Shape Pear Designation 40A19/F/6M/130V/STD/4P
Bulb Shape A19 Bulb Base Medium Base E26
Wattage 40 W Lumens 220 lm
Average Life 6000 hr DLC N
Voltage Rating 0 - 130 V Bulb Color/Finish Frosted
Dimmable No Maximum Overall Length 108 mm
UPC 069549009455

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok