iwa40s11cl1me17120vstdbl

STANDARD PRODUCTS 52167 40W 120V 400LM S11 E17 Base Incandescent General Service Lamp, Clear

Available for Backorder
Price $1.40 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:52167

Description

PRODUCT FEATURES: - Shape:S11 - Watts (W):40 - Base:E17 - Average Life (Hours):1000 - Brand:Standard - Finish:Clear - Filament:C-7A - Maximum Overall Length mm (in):59.0 (2 5/16) - Volts (V):120

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type S11
Bulb Shape S11 Bulb Base E17 Intermediate
Wattage 40 W Lumens 400 lm
Average Life 1000 hr Voltage Rating 0 - 120 V
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 59 mm UPC 069549021679

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok